Order Entry
Netherlands
ContactUsLinkComponent
Methyltri-n-octylammonium chloride ≥95.0% (by titrimetric analysis)
Corrosive
Toxic
Environment
Methyltri-n-octylammonium chloride ≥95.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Corrosive
Toxic
Environment
Methyltri-n-octylammonium chloride ≥95.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Orange to Green powder to lump
  • Purity (Nonaqueous Titration):
    min. 95.0 %
  • Drying loss:
    max. 2.0 %

Specification Test Results

Frequently Bought Together