Order Entry
Netherlands
ContactUsLinkComponent
4-Sulphocalix[8]arene hydrate ≥98.0% (by HPLC, titration analysis)
Irritant
4-Sulphocalix[8]arene hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI
Certificates
Irritant
4-Sulphocalix[8]arene hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Gray to Red powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Neutralization titration):
    min. 98.0 % (calcd.on anh.substance)
  • Water:
    max. 20 %

Specification Test Results

Frequently Bought Together