Order Entry
Netherlands
ContactUsLinkComponent
Pramiracetam hydrate ≥98.0% (by HPLC, titration analysis)
Pramiracetam hydrate ≥98.0% (by HPLC, titration analysis)
Leverancier:  TCI
Certificaten
undefined
Pramiracetam hydrate ≥98.0% (by HPLC, titration analysis)
Leverancier:  TCI

Specificatie testresultaten

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Melting point:
    45.0 to 49.0 deg-C
  • Water:
    10.0 to 14.0 %

Specificatie testresultaten

Frequently Bought Together