Order Entry
Netherlands
ContactUsLinkComponent
N-Benzoyl-N-phenylhydroxylamine ≥98.0% (by total nitrogen basis)
N-Benzoyl-N-phenylhydroxylamine ≥98.0% (by total nitrogen basis)
Supplier:  TCI
Certificates
N-Benzoyl-N-phenylhydroxylamine ≥98.0% (by total nitrogen basis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (with Total Nitrogen):
    min. 98.0 %
  • Ignition residue (Sulfate):
    max. 0.1 %
  • Suitability for vanadium-analysis:
    to pass test

Specification Test Results

Related Information

Frequently Bought Together