Order Entry
Netherlands
ContactUsLinkComponent
Methyl-4-amino-2-chlorobenzoate ≥98.0% (by GC)
Irritant
Methyl-4-amino-2-chlorobenzoate ≥98.0% (by GC)
Supplier:  TCI
Certificates
Irritant
Methyl-4-amino-2-chlorobenzoate ≥98.0% (by GC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (GC):
    min. 98.0 %
  • Purity (Nonaqueous Titration):
    min. 97.0 %
  • Melting point:
    108.0 to 112.0 deg-C

Specification Test Results

Frequently Bought Together