Order Entry
Netherlands
ContactUsLinkComponent
 
Hydroxyethyl cellulose, 800 - 1500 mPa.s (2% in H₂O, 20 °C)
 :  TCI
 
Hydroxyethyl cellulose, 800 - 1500 mPa.s (2% in H₂O, 20 °C)
 :  TCI

 

  • Appearance:
    White to Light red to Green powder to crystal
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 10.0 %
  • Ignition residue (Sulfate):
    max. 16.0 %
  • Viscosity:
    800 to 1500 mPa-s (2%, H2O, 20deg-C)

 

Frequently Bought Together