Order Entry
Netherlands
ContactUsLinkComponent
Hydroxyethyl cellulose, 4500 - 6500 mPa.s (2% in H₂O, 25 °C)
Hydroxyethyl cellulose, 4500 - 6500 mPa.s (2% in H₂O, 25 °C)
Supplier:  TCI
Certificates
Hydroxyethyl cellulose, 4500 - 6500 mPa.s (2% in H₂O, 25 °C)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow to Light orange powder to crystal
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 6.0 %
  • Viscosity:
    4,500 to 6,500 mPa-s (2 %, H2O, 25 deg-C)

Specification Test Results

Frequently Bought Together