Order Entry
Netherlands
ContactUsLinkComponent
Hydrazine dihydrobromide hydrate ≥98.0% (by titrimetric analysis)
Corrosive
Toxic
Hydrazine dihydrobromide hydrate ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
Corrosive
Toxic
Hydrazine dihydrobromide hydrate ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Neutralization titration):
    min. 98.0 % (calcd.on anh.substance)
  • Solubility in Water:
    almost transparency
  • Water:
    max. 20.0 %

Specification Test Results

Related Information

Frequently Bought Together