Order Entry
Netherlands
ContactUsLinkComponent
Potassium xanthogenate (potassium-O-ethyl dithiocarbonate) ≥95.0% (by titrimetric analysis)
Irritant
Potassium xanthogenate (potassium-O-ethyl dithiocarbonate) ≥95.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
Irritant
Potassium xanthogenate (potassium-O-ethyl dithiocarbonate) ≥95.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Orange to Green powder to crystal
  • Purity (Iodometric Titration):
    min. 95.0 %
  • alkali:
    to pass test
  • Chloride:
    max. 0.01%
  • Sensitiveness:
    Colorimetric Test : Turn Pale red with Molybdenum

Specification Test Results

Related Information

Frequently Bought Together