Order Entry
Netherlands
ContactUsLinkComponent
7,8-Dihydroxyflavone hydrate ≥98.0% (by HPLC, titration analysis)
7,8-Dihydroxyflavone hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI
Certificates
7,8-Dihydroxyflavone hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Light yellow to Yellow to Green powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Neutralization titration):
    min. 98.0 % (calcd.on anh.substance)
  • Water:
    max. 8.0 %

Specification Test Results

Related Information

Frequently Bought Together