Order Entry
Netherlands
ContactUsLinkComponent
 
 
Proflavine hemisulphate hydrate ≥97.0% (by total nitrogen basis)
 :  TCI
 
undefined
 
Proflavine hemisulphate hydrate ≥97.0% (by total nitrogen basis)
 :  TCI

 

  • Appearance:
    Orange to Amber to Dark red powder to crystal
  • Purity (HPLC):
    min. 96.0 area%
  • Purity (with Total Nitrogen):
    min. 97.0 % (calcd.on anh.substance)
  • Water:
    max. 12.0 %

 

Frequently Bought Together