Order Entry
Netherlands
ContactUsLinkComponent
 
 
4-Benzamidopiperidine hydrate ≥98.0% (by GC, titration analysis)
 :  TCI
 
 
4-Benzamidopiperidine hydrate ≥98.0% (by GC, titration analysis)
 :  TCI

 

  • Appearance:
    White to Almost white powder to crystal
  • Purity (GC):
    min. 98.0 %
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Melting point:
    142.0 to 146.0 deg-C
  • Water:
    max. 5.0 %

 

Frequently Bought Together