Order Entry
Netherlands
ContactUsLinkComponent
 
VWR® VisiScope® 360, Stereo Zoom Microscopes
 
undefined
VWR® VisiScope® 360, Stereo Zoom Microscopes

 

  • Catalog No:
  • 630-3086
  • 630-3088
  • 630-3087
  • 630-3089
  • 630-3085
  • 630-3084
  • 630-3090
  • 630-3091
  • Model:
  • SZB360 OH
  • SZBL360-Plus
  • SZT360 OH
  • SZTL360-Plus
  • SZTL360
  • SZBL360
  • SZB360
  • SZT360
  • Head:
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • 45° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/22 mm
  • WF 10×/23 mm
  • WF 10×/22 mm
  • WF 10×/23 mm
  • WF 10×/22 mm
  • WF 10×/22 mm
  • WF 10×/22 mm
  • WF 10×/22 mm
  • Working distance:
  • 110 mm
  • 110 mm
  • 110 mm
  • 110 mm
  • 110 mm
  • 110 mm
  • 110 mm
  • 110 mm
  • Interpupillary adjustment:
  • 51 - 75 mm
  • 51 - 75 mm
  • 51 - 75 mm
  • 51 - 75 mm
  • 51 - 75 mm
  • 51 - 75 mm
  • 51 - 75 mm
  • 51 - 75 mm
  • Focusing system:
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Coarse with tension adjustment
  • Illumination:
  • P-LED3 lighting system in 2 flexible gooseneck arms (3,6 W each, total of 7,2 W) with an extra large, settable 12-LED P-LEDT1 disc (2 W) for transmitted
  • P-LED3 lighting system in 2 flexible gooseneck arms (3,6 W each, total of 7,2 W) with an extra large, settable 12-LED P-LEDT1 disc (2 W) for transmitted
  • P-LED3 swivelling (3,6 W) with extra large, settable 12-LED P-LEDT1 disc (2 W) for transmitted
  • P-LED3 swivelling (3,6 W) with extra large, settable 12-LED P-LEDT1 disc (2 W) for transmitted
  • Stand:
  • Base: 230×230 mm, pillar: Ø 32×435 mm
  • Base: 270×210 mm, pillar: Ø 32×250 mm
  • Base: 230×230 mm, pillar: Ø 32×435 mm
  • Base: 270×210 mm, pillar: Ø 32×250 mm
  • Base: 270×210 mm, pillar: Ø 32×250 mm
  • Base: 270×210 mm, pillar: Ø 32×250 mm
  • Base: 270×210 mm, pillar: Ø 32×250 mm
  • Base: 270×210 mm, pillar: Ø 32×250 mm
  • Electrical:
  • Multiadapter-Stecker 100 - 240 VAC (nur Modelle mit Beleuchtung)
  • Multiadapter-Stecker 100 - 240 VAC (nur Modelle mit Beleuchtung)
  • Multiadapter-Stecker 100 - 240 VAC (nur Modelle mit Beleuchtung)
  • Multiadapter-Stecker 100 - 240 VAC (nur Modelle mit Beleuchtung)
  • Weight:
  • 14 kg
  • 2,4 kg
  • 14 kg
  • 2,4 kg
  • 1,9 kg
  • 1,9 kg
  • 1,4 kg
  • 1,4 kg

 

Frequently Bought Together