First aid kit, ASEP P 450
Catalog # LBES7210205
Supplier: LABORATOIRES ESCULAPE
Specifications
- Description:First aid P 45 kit
- Dimensions:230×210×80 mm
- Seq:01
- Pk:1
- Weight:600 g
Specifications
About this item
This rescue kit in red polypropylene box is deal for any type of intervention.
- Suitable for four to eight people
- Kit is sold individually or in a display ready to put 20 units
Delivery: Kit contains 10 sterile compresses 5×5 cm, 2 strips of gauze 3 m × 7 cm, 2 extensible bands 3 m × 7 cm, 1 Sterile compressive dressing, small model, 1 Sterile compressive dressing big model, 2 bags of 10 dressings matching adhesives, 1 Roll of adhesive plaster 5 m × 2 cm, 1 spray 50 ml antiseptic chlorhexidine, 3 Anti-Stroke Compresses with calendula, 3 sachets of anti-scald gel, 3 sachets of bactericidal gel, 1 pair of scissors, 1 Splinter forceps, 6 Fastening clips for tapes, 1 Leather finger, 2 pairs of vinyl gloves, 1 First aid guide in 6 languages.