Order Entry
Netherlands
ContactUsLinkComponent
Sodium hexanitritocobaltate(III), Puriss. p.a. ACS for the determination of potassium (K), Fluka™
Oxidizing
Health
Irritant
Sodium hexanitritocobaltate(III), Puriss. p.a. ACS for the determination of potassium (K), Fluka™
Certificates
Oxidizing
Health
Irritant
Sodium hexanitritocobaltate(III), Puriss. p.a. ACS for the determination of potassium (K), Fluka™
Certificates

Specification Test Results

  • Insoluble in acetic acid:
    Max. 0.02 %
  • Suitability for K determination:
    complying
  • Calcium (Ca):
    Max. 50 ppm
  • Cadmium (Cd):
    Max. 5 ppm
  • Chromium (Cr):
    Max. 50 ppm
  • Copper (Cu):
    Max. 5 ppm
  • Iron (Fe):
    Max. 20 ppm
  • Potassium (K):
    Max. 50 ppm
  • Magnesium (Mg):
    Max. 5 ppm
  • Manganese (Mn):
    Max. 5 ppm
  • Nickel (Ni):
    Max. 20 ppm
  • Lead (Pb):
    Max. 100 ppm
  • Zinc (Zn):
    Max. 10 ppm
  • Chloride (Cl):
    Max. 50 ppm
  • Sulfate (SO₄):
    Max. 500 ppm

Specification Test Results

Related Information

Frequently Bought Together