LC columns, raptor fluoroPhenyl (USP L43)
Supplier: Restek
Certificates
About this item
Raptor fluoroPhenyl columns combine the speed of 2,7 and 5 µm superficially porous particles with the resolution of highly selective USLC technology.
- Capable of both reversed phase and HILIC separations
- Ideal for increasing sensitivity and selectivity in LC-MS analyses
- Offers increased retention for charged bases
Raptor fluoroPhenyl columns are also amenable to LC-MS because of the efficiency with acidic mobile phases.
Specifications
- Catalog No:
- REST9319552
- REST9319555
- REST931955E
- REST9319565
- REST9319A62
- REST9319A65
- REST9319512
- REST9319515
- REST931951E
- REST9319562
- REST931953E
- REST9319A12
- REST931956E
- REST9319575
- REST9319A6E
- REST9319A55
- REST9319A5E
- REST9319A3E
- REST9319A52
- REST9319A32
- REST9319A35
- REST9319A15
- REST9319A1E
- Description:
- 5,0 µm
- 5,0 µm
- 5,0 µm
- 5,0 µm
- 2,7 µm
- 2,7 µm
- 5,0 µm
- 5,0 µm
- 5,0 µm
- 5,0 µm
- 5,0 µm
- 2,7 µm
- 5,0 µm
- 5,0 µm
- 2,7 µm
- 2,7 µm
- 2,7 µm
- 2,7 µm
- 2,7 µm
- 2,7 µm
- 2,7 µm
- 2,7 µm
- 2,7 µm
- Carbon load:
- 3%
- 3%
- 3%
- 3%
- 4%
- 4%
- 3%
- 3%
- 3%
- 3%
- 3%
- 4%
- 3%
- 3%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 600 bar
- 600 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 600 bar
- 400 bar
- 400 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 130 m²/g
- 130 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 130 m²/g
- 100 m²/g
- 100 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
Specifications
Frequently Bought Together