Jars, glass, wide mouth, low form, with screw cap
Catalog # DERCD2-JB-BTV-230
Supplier: DERCO SYST╚ME
Specifications
- Thread:82 mm
- Capacity:230 ml
- Height:55 mm
- Pk:40
Specifications
About this item
Glass, clear, with screw lid.
- Good chemical and physical properties
- For use in applications without high thermal load
Perfect for sample collection, storage and transport of powders, pastes and liquids.