Order Entry
Netherlands
ContactUsLinkComponent
 
Potassium dihydrogen phosphate 99+% ACS
 
undefined
Potassium dihydrogen phosphate 99+% ACS
 

 

  • Appearance:
    Colorless to white Crystals
  • Loss on drying:
    ≤0.2 % (2 g, 105°C, 2 h)
  • pH:
    4.1 to 4.5 (5% soln. at 25°C)
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.003 %
  • Iron (Fe):
    ≤0.002 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (ICP-OES):
    ≤0.001 %
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together