Membrane filters, hydrophilic, PTFE
Catalog # ADVTH020A025A
Supplier: Advantech
Specifications
- Ø:25 mm
- Pore size:0,20 µm
- Seq:08
- Max. operating temperature:100 °C
- Porosity:71%
- Thickness:35 µm
- Airflow rate:2,1 l/min/cm²
- Pk:100
Specifications
About this item
Hydrophilic PTFE membrane filters are ideal for HPLC and other mixtures of aqueous and organic solvents.
- Chemical and pH resistance
- Optically clear when wet with water
- High flow rates with minimal aqueous extractables
- Not autoclavable