Order Entry
Netherlands
ContactUsLinkComponent
Humidity-temperature probe with USB-interface, BOLA
Humidity-temperature probe with USB-interface, BOLA
Catalog # BOHLV1868-08
Supplier:  Bohlender
undefined
Humidity-temperature probe with USB-interface, BOLA
Catalog # BOHLV1868-08
Supplier:  Bohlender

Specifications

  • Range:
    –40...+80 °C
  • Description:
    Combined temperature
    and humidity probe, 0,01% rh, 0,01 K
  • Environmentally Preferable:
  • Pk:
    1
  • Ø×L:
    12 x 125 mm

Specifications

About this item

Combined temperature and humidity probe can be directly driven by a PC by means of USB interface in handle.

  • Wide measuring range
  • High resolution
  • Excellent linearity and durability

It is used for monitoring store rooms in food production industry, quality control or HVAC technology, humidity measuring systems for custom projects, microcontroller applications, Windows or Linux.

Used to calculate and indicate the dew point, absolute humidity, vapor pressure, saturated vapor pressure and enthalpy, tabulated measured values and those data are recorded on hard disk, humidity is measured with a long-term stable, capacitive polymer sensor.

Delivery: Includes carry case and windows-software for measured value display and data recording as well as USB plug type A, 1.1 or 2.0 compatible.