Order Entry
Netherlands
ContactUsLinkComponent
 
 
Succinic acid ACS
 
undefined
 
Succinic acid ACS

 

  • Appearance:
    White Crystalline powder
  • Melting point:
    185.0 to 191.0°C
  • Sulfated ash:
    ≤0.02 %
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.003 %
  • Iron (Fe):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Nitrogen compounds (as N):
    ≤0.001 %

 

 

Frequently Bought Together