Order Entry
Netherlands
ContactUsLinkComponent
Succinic acid 99%
Corrosive
Succinic acid 99%
Certificates
undefined
Corrosive
Succinic acid 99%

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    185 to 190 °C
  • Water:
    ≤1 % (K.F.)
  • Titration with NaOH:
    ≥98.5 %
  • Fumaric and maleic acid:
    ≤1 %

Specification Test Results

Related Information

Frequently Bought Together