Order Entry
Netherlands
ContactUsLinkComponent
cis-2-Decenoic acid solution 1% in ethanol , 95%
cis-2-Decenoic acid solution 1% in ethanol , 95%
Supplier:  Cayman Chemical
Certificates
cis-2-Decenoic acid solution 1% in ethanol , 95%
Supplier:  Cayman Chemical

Specification Test Results

  • Purity:
    ≥95%
  • Formulation:
    A solution in ethanol
  • Storage:
    –20 °C
  • Stability:
    ≥1 year

Specification Test Results

Frequently Bought Together