About this item
Innova® freezers use Vacuum Insulation Panel technology to provide up to 30% more storage capacity than traditionally-insulated freezers without increasing external dimensions.
Construction: High quality 304L grade stainless steel interior, lockable outer door, stainless steel shelves with three (two on U101) insulated inner doors (upright models only) and heavy-duty, lockable castors. A heated vent prevents vacuum formation. Patented Tollesbury Technology™ reduces temperature recovery time after door opening.
- Easy to read front-mounted control panel for temperature setting and alarm display, four PIN security lock
- On/off power switch located behind lockable panel to prevent accidental operation, automatic reset protects microprocessor in event of electrical power spikes
- Designed to fit through standard doorways and lifts
- Remote alarm port for connection to BMS, autodialler and so on
- Insulation: Ultra-thin Vacuum Insulation Panels with Vacupor NT, encapsulated between a metallic polymer film barrier, bonded to foamed-in-place polyurethane foam
- Audible and visual alarms for high/low temperature, power failure, low battery, filter clean and system failure
Every New Brunswick freezer is equipped with unique S.M.A.R.T. Plus™ diagnostic software to help quickly identify the cause of a fault or set point variance. Upright models have 2 adjustable shelves giving three compartments (except model U101 which has one shelf and two compartments). Model U360 additionally features automated data logging; temperature, alarms and door opening data are stored for up to 30 days, for on-screen graphing. The data is downloadable to a PC with optional communication ports.
Ultra-low temperature hydrocarbon-based "Green" upright freezer: U725-G: The hydrocarbon U725-G ultra-low temperature freezer is an effort to deter global warming and meets the environmental requirements of today's laboratory. The U-725-G not only has the same advanced features as the original Innova® U725 model, but also offers a 5 to 10% decrease of power consumption. The result is a decrease in yearly operating costs, an eco-friendly energy-saving design and the elimination of the use of detrimental HFC refrigerants that contribute to global warming. This 'Green' freezer has roughly the equivalent hydrocarbon content of a typical lighter. In addition, they have been designed to meet the latest EC regulations and ACRID guidelines for the use of hydrocarbon refrigerants.
Range of temperature: −50 to −86 °C at ambient temperature of +32 °C
CE and UL certified. All NBS freezers meet WEEE Directives for disposal, and are 95 - 98% recyclable (by weight).
Continuously monitors and records temperature for up to 7 days. Temperature range of +20 °C to −90 °C, ±2%
Front-mounted for easy access. Factory installation recommended.
Accessory: CO₂ & LN₂ back-up systems:
Safely protects your samples in the event of mechanical breakdown or power outage. Maintains temperature between −55 °C and −70 °C with CO₂, or down to −85 °C with LN₂, subject to environmental conditions
Coolant addition is pulsed to avoid excessive consumption
Built-in safety device prevents pulsing while the door is open
Specifications
- Catalog No:
- 444-0535
- 471-0461
- 444-0534
- Model:
- Innova C760
- Innova U360
- Innova C585
- Cat. No.:
- 444-0535
- 471-0461
- 444-0534
- Air circulation:
- Non ventilated
- Non ventilated
- Non ventilated
- Display:
- LED
- LED
- LED
- Alarm:
- Audible and visual
- Audible and visual
- Audible and visual
- Shelves/drawers:
- 3 compartments, 2 adjustable shelves
- Door type:
- 1 outer lid, 3 injection-molded lids, insulated
- 1 outer door, 3 inner doors, insulated
- 1 outer lid, 2 injection-molded, lids, insulated
- Door lock:
- Yes
- Yes
- Yes
- Access ports:
- 2 (Ø 20 mm)
- 2 (Ø 20 mm)
- 2 (Ø 20 mm)
- Weight:
- 285 kg
- 270 kg
- 240 kg