Order Entry
Netherlands
ContactUsLinkComponent
 
Fully-electonic rotary microtome, 3006 EM
  720-2972
undefined
Fully-electonic rotary microtome, 3006 EM
  720-2972

 

  • Model:
    3006 EM
  • Weight:
    38 kg
  • Description:
    Rotary microtome
  • Pk:
    1

 

 

The high performance manual rotary microtome 3006 EM is suitable for all applications in routine use, research and industry. Excellent section quality, safe and simple operation ans easy cleaning and care describe this microtome. The handwheel of Rotary 3006 EM has a removable handle to ensure maximum user safety during motorised sectioning. Additionally, the device can be stopped immediately by pushing the emergency stop button.

  • Ergonomic design Backlash- and maintenance-free horizontal and vertical cross-roller bearing system S mooth-running handwheel with removable handle Handwheel locking system in each position Quick change system for object clamps Ease of object orientation A ll electronic settings and functions are operated by a touch screen Cutting window Memory function Section counter Section thickness addition Finger guard Foot switch

The robust object and knife/blade holders operating in combination with the horizontal and vertical cross-roller bearing system guarantee maximum stability. This unique technology and the quality of the materials used is reflected in the reliable and consistently high sectioning quality. Together with its ergonomic design these features make pfm medical rotary microtomes ideal for situations with a high sample throughput. When the object and knife are being mounted a handwheel lock is activated in order to prevent injury. If the handwheel lock is on, electronic versions of this device will visually indicate this on their display. A colour-marked finger guard offers additional safety in the area of the knife/blade edge. pfm medical´s electronic rotary microtomes are equipped with a modern touch screen system. The control panels and display elements are clearly arranged according to their functions. This makes the microtome easy and convenient to operate.

Samples can be positioned quickly and easily on the X and Y axes using the object orientation system and the colour-marked zero position indicators. Advancing the sample towards the knife/blade edge is therefore very simple. pfm medical´s rotary microtomes are also suitable for use with large universal cassette clamps and can be converted without difficulty. This means that samples of different sizes can be processed depending on customers´ requirements. The surface of the housing is fully anodised and easy to clean. The waste produced during sectioning is caught by the integrated section waste tray and is then easy to discard. The section waste tray is also anodised and easy to clean.

Section thickness range: Standard range 0,5 - 10 μm in 0,5 µm increments

Cutting stroke: 70 mm

Max specimen size: 45×60 mm

 : Includes a disposable blade holder complete, low profile (narrow blade), operating manual IFU2003006, section waste tray, protective cover without object clamp and foot switch.
 : The system includes 1 disposable blade holder complete, low profile (narrow blade), 1 operating manual IFU2003006, 1 section waste tray, 1 protective cover, without object clamp and foot switch