Order Entry
Netherlands
ContactUsLinkComponent
Microcentrifuges, ventilated/refrigerated, MIKRO 200 / 200 R
Microcentrifuges, ventilated/refrigerated, MIKRO 200 / 200 R
Supplier:  Hettich
   Sustainable Options Available
Certificates
undefined
Microcentrifuges, ventilated/refrigerated, MIKRO 200 / 200 R
Supplier:  Hettich
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-0910
  • 521-0911
  • Model:
  • MIKRO 200
  • MIKRO 200 R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity - fixed angle rotor:
  • 30×0,2/2,0 ml
  • 30×0,2/2,0 ml
  • Max. speed - fixed angle rotor:
  • 15000 min⁻¹
  • 15000 min⁻¹
  • Max. RCF - fixed angle rotor:
  • 21382 ×g
  • 21382 ×g
  • Temperature:
  • –10...+40 °C
  • Acceleration/braking ramps:
  • 9/9
  • 9/9
  • Programs:
  • 4
  • 4
  • Timer:
  • 1 sec - 99 min 59 sec, continuous run, short cycle mode (pulse key)
  • 1 sec - 99 min 59 sec, continuous run, short cycle mode (pulse key)
  • Power supply:
  • 200 - 240 V / 50 - 60 Hz
  • 200 - 240 V / 50 Hz
  • W×D×H:
  • 275×344×260 mm
  • 281×547×260 mm
  • Weight:
  • 11,5 kg
  • 28 kg
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)

Specifications

Related Information

Product Information

Frequently Bought Together