Specifications
- Model:3004 M
- Cutting stroke:70 mm
- Cutting thickness:0,5 – 10 μm
- Max. specimen size:45×60 mm
- Description:Rotary microtome
- Increments:0,5 µm
- Pk:1
Specifications
About this item
The high performance manual rotary microtome 3004 M is suitable for all applications in routine use, research and industry. Excellent section quality, safe and simple operation ans easy cleaning and care describe this microtome.
- Backlash- and maintenance-free horizontal and vertical cross-roller bearing system
- Smooth-running handwheel with locking system in each position
- Quick change system for object clamps
- Ease of object orientation
- Retraction system, trimming device, section counter, finger guard
The robust object and knife/blade holders operating in combination with the horizontal and vertical cross-roller bearing system guarantee maximum stability. This unique technology and the quality of the materials used is reflected in the reliable and consistently high sectioning quality. Together with its ergonomic design these features make pfm medical rotary microtomes ideal for situations with a high sample throughput. When the object and knife are being mounted a handwheel lock is activated in order to prevent injury. If the handwheel lock is on, electronic versions of this device will visually indicate this on their display. A colour-marked finger guard offers additional safety in the area of the knife/blade edge. pfm medical's electronic rotary microtomes are equipped with a modern touch screen system. The control panels and display elements are clearly arranged according to their functions. This makes the microtome easy and convenient to operate.
Samples can be positioned quickly and easily on the X and Y axes using the object orientation system and the colour-marked zero position indicators. Advancing the sample towards the knife/blade edge is therefore very simple.
pfm medical's rotary microtomes are also suitable for use with large universal cassette clamps and can be converted without difficulty. This means that samples of different sizes can be processed depending on customers' requirements.
The surface of the housing is fully anodised and easy to clean. The waste produced during sectioning is caught by the integrated section waste tray and is then easy to discard. The section waste tray is also anodised and easy to clean.