Order Entry
Netherlands
ContactUsLinkComponent
Capillary columns, MXT®-35 (Siltek®-treated stainless steel)
Capillary columns, MXT®-35 (Siltek®-treated stainless steel)
Catalog # REST70438
Supplier:  Restek
undefined
Capillary columns, MXT®-35 (Siltek®-treated stainless steel)
Catalog # REST70438
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Seq:
    01
  • Phase:
    MXT®-35
  • Pk:
    1

Specifications

About this item

MXT®-35 columns are general purpose columns for organochlorine pesticides, PCB congeners (e.g. Aroclor mixes), herbicides, pharmaceuticals, sterols, rosin acids and phthalate esters.

  • Midpolarity phase; Crossbond® diphenyl dimethyl polysiloxane
  • Temperature range up to 340 °C
  • Equivalent to USP G42 phase