HyFlex® 11-250/11-251 Sleeve Protectors, Cut Resistant
Supplier: Ansell
Certificates
About this item
These sleeves made of seamless High Performance Polyethylene (HPPE) are engineered to perform in combination with any HyFlex® cut resistant glove.
- INTERCEPT™ cut resistance technology provides best-in-class cut protection and a soft and cool feel to the worker
- Seamless design and the options of lengths and widths ensure an excellent fit and all-day comfort
- Available with or without thumbslot
Ideal for assembling metal parts and components, light metal presses, maintenance and primary assembly.
Gauge: 15
Certifications: EN 388 (2542); Cat. II
Specifications
- Catalog No:
- ANSE11-250/12N
- ANSE11-250/12W
- ANSE11-251/16W
- ANSE11-251/12W
- ANSE11-251/16N
- ANSE11-250/16W
- ANSE11-251/12N
- ANSE11-250/16N
- Model:
- 11-250/11-251
- 11-250/11-251
- 11-250/11-251
- 11-250/11-251
- 11-250/11-251
- 11-250/11-251
- 11-250/11-251
- 11-250/11-251
- Garment application:
- Mechanical protection
- Mechanical protection
- Mechanical protection
- Mechanical protection
- Mechanical protection
- Mechanical protection
- Mechanical protection
- Mechanical protection
- Risk area:
- Cuts
- Cuts
- Cuts
- Cuts
- Cuts
- Cuts
- Cuts
- Cuts
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- HPPE
- HPPE
- HPPE
- HPPE
- HPPE
- HPPE
- HPPE
- HPPE
Specifications
Frequently Bought Together