Reversed phase HPLC columns, Prodigy® ODS-3
Catalog # PHEN00G-4097-E0
Supplier: PHENOMENEX
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:250 mm
- Endcapped:Yes
- pH range:2,0 - 9,0
- Surface area:450 m²/g
- Carbon load:15,5%
- Phase:ODS-3
- Pk:1
Specifications
About this item
Prodigy® columns performed in normal phase mode, sensitive to the presence of free silanols. These phases represent a major advance in the analysis of basic, acidic and amphoteric compounds. Prodigy™ ODS-3 columns are ideal for small molecules.
- Highly reproducible
- Long column life
- Guaranteed replacement to Inertsil®