GC columns, Zebron™ ZB-624
Catalog # PHEN7HM-G005-31
Supplier: PHENOMENEX
Specifications
- Film thickness:1,80 µm
- Ø int.:0,32 mm
- Length:30 m
- USP code:G43
- Temperature limit:−20 - 260 °C
- Phase:ZB-624
- Pk:1
Specifications
About this item
GC columns for volatile organic compounds (VOCs) and organic volatile impurities (OVIs).
- Increased temperature limit speeds run times and re-equilibration
- Popular for volatile organic flavour/fragrance additives and residual solvents in industrial or pharmaceutical products
- Widely used to separate volatile organic flavour and fragrance additives and residual solvents in industrial or pharmaceutical products (OVIs)