Reversed phase HPLC columns, Synergi™ Fusion-RP
Supplier: PHENOMENEX
Certificates
About this item
Synergi™ Fusion-RP columns have polar embedded C18 phase with TMS endcapping that offers balanced polar and hydrophobic selectivity.
- With fully porous silica solid support
- Ideal for separation of mixtures with both polar and non-polar compounds
- Enhanced polar retention under organic conditions
- Low MS bleed
- 100% aqueous stable
Specifications
- Catalog No:
- PHEN00F-4424-E0
- PHEN00G-4424-E0
- PHEN00B-4423-E0
- PHEN00B-4423-B0
- PHEN00B-4424-Y0
- PHEN00B-4423-Y0
- PHEN00C-4424-E0
- PHEN00B-4424-E0
- PHEN00B-4424-B0
- Carbon load:
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- Surface area:
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- 400 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Frequently Bought Together