GC column, HayeSep D
Catalog # HEWLG3591-80158
Supplier: Agilent
Specifications
- Column Format:Capillary
- Ext.Ø:3,18 mm
- Ø int.:2,00 mm
- Mesh size:80/100
- Length:2 m
- Pk:1
Specifications
About this item
Packed GC columns are designed and manufactured to offer excellent and reproducible performance for all sample types associated with packed column separations, most important in the hydrocarbon processing industry.
- Highly efficient and rigorous packing technology assures column-to-column reproducibility and ultimate efficiency
- UltiMetal treated stainless steel tubing allows for improved inertness and peak shape performance