Reversed phase HPLC columns, Luna® C5
Catalog # PHEN00F-4043-Y0
Supplier: PHENOMENEX
Specifications
- Column Format:Analytical
- Ø int.:3,00 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:150 mm
- Seq:01
- Endcapped:Yes
- pH range:1,5 - 10,0
- Surface area:440 m²/g
- Carbon load:12,5%
- Phase:C5
- Pk:1
Specifications
About this item
Luna® C5 is a reversed phase column that provides a measurable improvement over many HPLC columns for two important chromatographic properties - resolution and peak shape.
- The high efficiencies and bonded phase surface coverage provide for sharp peaks
- Non-polar endcapping virtually eliminates silanol interactions
Pentane silane ligands are bound to the silica surface, making for a slightly hydrophobic phase that's good for strongly hydrophobic compounds.