Order Entry
Netherlands
ContactUsLinkComponent
 
 
(R)-1-Boc-piperidine-2-carboxylic acid 98%
 
undefined
 
(R)-1-Boc-piperidine-2-carboxylic acid 98%

 

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    120 to 125 °C
  • Specific optical rotation:
    +62.0° to +65.0° (20 °C, 589 nm) (c=1%, acetic acid)
  • Titration with NaOH:
    ≥97.5 %

 

 

Frequently Bought Together