Order Entry
Netherlands
ContactUsLinkComponent
Petroleum spirit, 60…95 °C for analysis
Irritant
Health
Environment
Flammable
Petroleum spirit, 60…95 °C for analysis
Certificates
undefined
Irritant
Health
Environment
Flammable
Petroleum spirit, 60…95 °C for analysis

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.02 % (Coulometric)
  • Boiling point:
    60 to 95 °C (760 mmHg)
  • Non-volatile matter:
    ≤0.001 %
  • Acidity:
    ≤0.001 meq/g
  • Copper (Cu):
    ≤0.00002 %
  • Iron (Fe):
    ≤0.00005 %
  • Lead (Pb):
    ≤0.00002 %
  • Nickel (Ni):
    ≤0.00002 %

Specification Test Results

Related Information

Frequently Bought Together