pH/mV/°C meters, handheld, Calimatic® 1120/1140
METN52120654
- Temperature range:−20,0...+120,0 °C
- Description:pH meter, 1120-X, Ex-proof version
- Seq:01
- Model:1120X
- Temperature accuracy:<0,3 °C
- Compliance:IP 66, EEX ia llC T6
- Data logging capacity:-
- Data logging - log function:-
- Display:LCD (35×67 mm)
- Outputs:RS 232
- Power supply:3 alkaline AA cells
- Temperature compensation:Pt 1000/NTC 30 k (automatic recognition during power-on) or manual
- Weight:0,56 kg
- W×D×H:133×30×160 mm
- mV accuracy:<0,1% of measured value ± 0,3 mV
- mV range:±1300
- pH accuracy:<0,01
- pH range:−2...+16
- Pk:1
The innovative design of these pH meters allow optimum use of the meters in a whole variety of applications. Suitable for laboratory and industrial-scale applications, e.g. cheese-making, slaughter-houses (support for HACCP processes), breweries, spot-check measurements, as well as for all kinds of field use.
- Well-arranged chemically resistant foil keypad makes the instrument easy to operate and highly user-friendly
- Easy-to-read LC display
- Ergonomic design
- Calimatic system automatically carries out all necessary unit functions for calibration of the sensor, including single-point or dual-point calibration as selected
- Sensoface feature provides information on the condition of the sensor by displaying appropriate "smilies"
The explosion-proof version 1120-X has been specially designed for use in potentially explosive areas in the chemical industry. EEX ia IIC T6 and FM Class I Div I.
: Supplied with carrying strap, batteries, instruction manual and short instructions.