Pocket thermometers
Catalog # SCNL1021142
Supplier: Ludwig Schneider GmbH & CO. KG
Specifications
- Immersion depth:Total
- Description:Pocket thermometer spare capillaries, transparent prismatic capillary from, without case
- Length:140 mm
- Seq:07
- Division:1,0 °C
- Filling:Blue
- Pk:1
- Range:−10...+100 °C
Specifications
About this item
These pocket thermometers are protected designs (DBGM). Mercury, red or blue filling.
- Total immersion
- Available in different capillary forms
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.