Conductivity testers, Eutech ECTestr 11 / ECTestr 11+
Supplier: EUTECH
Certificates
About this item
These waterproof testers are ideal for use in water and wastewater treatment, boiler blow-down, electroplating rinse tanks, drinking water, hydroponics, printing industry, aquaculture, aquariums, fish farms, swimming pools and spas. User-friendly features such as simultaneous temperature display, auto-ranging option and automatic temperature compensation make conductivity measurements on-the-go quick and easy.
- Anti-roll design ensures firm grip
- User-replaceable sensor
- Sensor element made from industrial grade SS316 stainless steel type to protect against harsh samples
- Large display screen: Simultaneous temperature readouts, displays mode, ATC, battery level
- Single and multi-point calibrations with automatic or manual options
- Only ECTestr 11+: Innovative sensor housing design can be used as dip-style or cup-style for holding small volume of samples; VALOX® sensor casing for superior chemical durability
Delivery: Supplied with batteries.
Specifications
- Catalog No:
- EUTEECTEST11
- 663-0304
- Model:
- ECTestr 11
- ECTestr 11+
- Conductivity range:
- 0 - 2000 μS / 0 - 20,00 mS
- 0 - 200,0 μS / 0 - 2000 μS / 0 - 20,00 mS
- Conductivity resolution:
- 10 μS / 0,10 mS
- 0,1 μS / 1 μS / 0,01 mS
- Conductivity accuracy:
- ±1 % full scale
- ±1 % full scale
- Conductivity calibration:
- 2 points (manual or automatic)
- 3 points (manual or automatic)
- Temperature range:
- 0...50 °C
- 0...50 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,5 °C
- ±0,5 °C
- Temperature compensation:
- ATC (0 - 50 °C)
- ATC (0 - 50 °C)
- Temperature coefficient:
- 2 % per °C, fixed
- 2 % per °C, fixed
- Power supply:
- 4 × 1,5 V ‘A76’ micro alkaline batteries
- 4 × 1,5 V ‘A76’ micro alkaline batteries
- Display:
- Custom dual-display (21×27 mm)
- Custom dual-display (21×27 mm)
- Compliance:
- IP67
- IP67
- W×D×H:
- 165×38 mm
- 165×38 mm
- Weight:
- 0,09 kg
- 0,09 kg
Specifications
Related Information
AT-ECTEST11-ECTestr11_11PLUS_leaflet
Datasheet
Eutech Pocket Testers
Product Literature
Frequently Bought Together