Order Entry
Netherlands
ContactUsLinkComponent
VWR®, Digital Timer, Four Channels, with White Board
VWR®, Digital Timer, Four Channels, with White Board
Catalog # 609-0208
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, Four Channels, with White Board
Catalog # 609-0208
Supplier:  VWR Collection

Specifications

  • Colour:
    White
  • Description:
    Digital timer, 4 channels, with white board
  • W×D×H:
    114,3×25,4×88,9 mm
  • Accuracy:
    ±5 s/day
  • Pk:
    1

Specifications

About this item

This timer is built in a white board with marker and eraser, which helps to keep track of time and other critical information. It provides different mounting options: flat on bench, vertical view, and metal surface attachment.

  • Switchable count up and down with elapsed time displayed after countdown
  • Switchable capacity of 23 hours, 59 minutes to 59 minutes, 59 seconds
  • Audible alarm for each channel
  • Last time set memory
  • Audible confirmation for a data entry key press
Certifications: Individually tested and inspected using NIST in A2LA accredited laboratory (certification #2448.01), assuring conformance to ISO 17025:2005. RoHS compliant.
Delivery: Supplied with batteries and certificate of calibration. Requires two AAA batteries.