About this item
These are wet and dry recovery vacuum cleaners, designed for general clean up and for applications where liquids and detergents are to be recovered in a controlled environment. Ideal for a variety of cleanroom environments, including: pharmaceutical, semiconductor, microelectronic, medical, biomedical, and more.
- Five stage filtration system includes dual ULPA filter U15 (one for the working air and one for the cooling air), double cloth filter and disposable filter bag
- Single phase by-pass motor
- Based on a four wheel dolly for easy maneuverability
- Recovery capacity: 26 litres in the recovery tank and 10 litres in a paper bag (dry recovery)
Static-free and ESD safe: with electrical resistivity less than 10 ohms, any static produced while vacuuming is quickly and effectively discharged to ground.
EMI/RFI shielded: Will not disrupt computers and sensitive electronic equipment.
With dual ULPA filtration to filter both the working and cooling air. Each ULPA filter is individually laser tested to ensure 99,999% efficiency on 0,12 µm. Dual ULPA filter system ensures cleanroom compatibility and allows for maximum suction power.
Made entirely of stainless steel for easy decontamination and excellent corrosion resistance.
Cleanroom compatible with ISO Class 4 (former Class 10).
Specifications
- Catalog No:
- 181-0342
- 141-1211
- 141-1070
- Model:
- CWR-10 (4W)
- CWR-15 (4W)
- CWR-8 (4W)
- Vacuum pressure:
- 85,8" H2O
- 85,8" H2O
- 85,8" H2O
- Filters:
- ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
- ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
- ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
- Horsepower:
- 1,4 hp
- 1,4 hp
- 1,4 hp
- Phase:
- Single
- Single
- Single
- Voltage:
- 240 V
- 240 V
- 240 V
- Frequency:
- 50 Hz
- 50 Hz
- 50 Hz
- Power:
- 1050 W
- 1050 W
- 1050 W
- Current:
- 5 A
- 5 A
- 5 A
- W×H:
- 480×860 mm
- 432×1016 mm
- 470×760 mm
- Weight:
- 28,5 kg
- 30,8 kg
- 23 kg