Heat resistant gloves
Catalogus # 112-1964
Supplier: JUTEC
Specifications
- Glove size:One size
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Reusable
- Colour:Cream
- Length:400 mm
- EN norm:EN 388 (1XX2), EN 407 (44X21X)
- Cuff style:Gauntlet
- Pk:1 PAIR
Specifications
About this item
These soft HT-fabric mittens with thumb are ideal für use when working with hot glass up to 1100 °C. Typical applications include: Furnace construction, laboratory work, handling of hot glass.
- Ambidextrous Double insulated Does not stick to glass
Length: 400 mm
Colour: Cream
EN 388 (1XX2), EN 407 (44X21X); Cat. III
Certifications: EN 388 (1XX2), EN 407 (44X21X); Cat. III.