Order Entry
Netherlands
ContactUsLinkComponent
 
VWR® Traceable®, Digital Thermo-Hygrometer with Dew Point
Catalog # 620-2277
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital Thermo-Hygrometer with Dew Point
Catalog # 620-2277
Supplier:  VWR Collection

Specifications

  • Range:
    −10…+60 °C; 20 - 95% RH
  • Resolution:
    0,1 °C; 0,1% RH
  • Weight:
    170 g
  • W×D×H:
    66,7×16×98,4 mm
  • Accuracy:
    ±3,0 mid range; ±5,0 %
  • Pk:
    1

Specifications

About this item

Convenient triple-reading meter with 'always on' feature for continuously monitoring conditions. Audible and LED alarm may be set to trigger at three different humidity readings (55%, 60% or 65%). The sensors deliver response times in less than 30 seconds.

  • Large, clear display supplies updates once a second
  • Simultaneously shows all three current readings
  • Minimum/maximum readout in memory for relative humidity (RH), dew point and temperature
Certifications: Traceable to NIST. Calibration conforms with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with wall mount, batteries and Traceable® certificate of calibration.