Wipes for disinfecting solutions, Pursept® Wipes XXL
Catalogus # MERZ45074
Supplier: MERZ HYGIENE
Specifications
- Description:Roll of 90 wipes
- L×W:300×300 mm
- Pk:1
Specifications
About this item
These 100% polyester dry fleece wipes have been designed for use with surface disinfection compounds that are available separately. They are suitable for all types of surfaces. Ideal for cleaning and disinfection in medical clinics, dental practices, labs and by emergency services, as well as in other care applications (for surfaces used for patients such as examination tables, beds, bedside tables, treatment units etc.)
- Optimal disinfectant delivery together with exceptional absorption of contaminants thanks to SmartProtection
- Lint-free and extremely tear resistant
- Can also be used on hard to reach surfaces
- Ideal for use in areas where no water supply is available
- Standing time with saturated disinfectants is 28 days
Colour: White
Ordering information: Box not included. The dispenser box must be ordered separately. Please contact your local Avantor sales centre for more information.