Surgical gloves, latex, sterile, Peha-micron® plus powderfree
Catalog # HART9425742
Supplier: HARTMANN PAUL
Specifications
- Glove size:7,5
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Colour:Light brown
- Seq:01
- Model:Plus Powderfree
- EN norm:EN 455
- Finish:Smooth
- Pk:50 PAIR
Specifications
About this item
These disposable gloves are made of thin and soft latex providing great tactile sensitivity, especially at the finger tips. Ideal for microsurgery.
- Powder-free, smooth surface
- Easy to put on due to inner polymer coating
- Modified skin grip surface provides optimal grip
- Suitable for double-gloving
- Flexible and tear-resistant, anatomical fit
- With reinforced cuffs
- Light brown colour prevents light reflections
Colour: Light brown
EN 455
Certifications: EN 455