Haematocrit centrifuge, HAEMATOKRIT 200
Catalogus # 521-1929
Supplier: Hettich
Specifications
- Max. capacity:24 capillaries (with 2076 rotor)
- Max. speed:13000 min⁻¹
- Description:Bench top centrifuge HAEMATOKRIT 200, with rotor
- Environmentally Preferable:Low Manufacturing Impact
- Model:HAEMATOKRIT 200
- Environmental certification:ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
- Max. RCF:16060 ×g
- Power supply:208 - 240 V
- Timer:1 - 99 min continuous run, short cycle mode (pulse key)
- Weight:10 kg
- W×D×H:262×352×228 mm
- Pk:1
Specifications
About this item
This compact centrifuge efficiently determines the erythrocyte volume fraction in blood. It can hold up to 24 capillaries. The maximum packing density of the cells is achieved within seven minutes, the cell-free plasma is then available for further tests.
- Metal lid and deep metal chamber which securely holds the rotor
- Lid locking and holding; emergency lid lock release
- Rotor lid also serves as an evaluation disc, enabling the haematocrit values to be read off directly after sedimentation
- Practical control panel allows time and speed to be set quickly and easily
Suitable for use in neonatology, haematology and sports medicine.
Ordering information: Rotors are available separately. A lid is included with both rotors.