Order Entry
Netherlands
Orders LinkContactUsLinkComponent
Climatic chambers, type CTX-STD

Climatic chambers, type CTX-STD

Supplier:   CLIMATRONIX
Climatic chambers, type CTX-STD
Supplier:  CLIMATRONIX
Certificates
Climatic chambers, type CTX-STD

4 Options Available Below

Product Details & Documents

The CTX-STD (standard) series ensures that constant climatic conditions are maintained. The PID controllers are easy to use and simple to programme. The cooling and dehumidifying processes are extremely quick thanks to the high-performance compressor. The HQ ultrasonic humidifier also ensures optimum humidification without causing the room to heat up. A capacitive moisture sensor guarantees a perfect measurement. The heating element built into the evaporator heats the test area. Switching off the moisture function via the manual switch allows the climatic chamber to also be used as a temperature chamber only.

  • The compressor uses environmentally friendly coolant R134a or R404a
  • Standard mobile design with braked castors
  • Suitable for stability tests in accordance with ICH Q1A guideline

Delivery information: Supplied with plastic-coated racks and Climatronix test certificate; communication software (FDA-compliant) available as an option. Calibration and validation possible (option).

Specifications for Product Family

Specifications

  • Catalog No:
  • 390-0774
  • 390-0772
  • 390-0771
  • 390-0769
  • Model:
  • CTXSTDTK-700
  • CTXSTDTK-1400
  • CTXSTDKK-700
  • CTXSTDKK-1400
  • Temperature range:
  • 5...45 °C (without humidity)
    15...45 °C (with humidity)
  • 5...45 °C (without humidity)
    15...45 °C (with humidity)
  • 5...45 °C (without humidity)
    15...45 °C (with humidity)
  • 5...45 °C (without humidity)
    15...45 °C (with humidity)
  • Temperature fluctuation (time):
  • ±0,7 °C
  • ±0,7 °C
  • ±0,7 °C
  • ±0,7 °C
  • Temperature variation (spatial):
  • ±1,5 °C
  • ±1,5 °C
  • ±1,5 °C
  • ±1,5 °C
  • Stability RH:
  • ±3,0%
  • ±3,0%
  • ±3,0%
  • ±3,0%
  • Capacity:
  • 540 L
  • 1205 L
  • 540 L
  • 1205 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 3
  • 6
  • 3
  • 6
  • Int. W×D×H:
  • 1430×594×663 mm
  • 1430×1327×663 mm
  • 1430×594×663 mm
  • 1430×1327×663 mm
  • Ext. W×D×H:
  • 2090×733×800 mm
  • 2090×1463×800 mm
  • 2090×733×800 mm
  • 2090×1463×800 mm
  • Nominal power consumption:
  • 1800 W
  • 2000 W
  • 1800 W
  • 2000 W
  • Weight:
  • 245 kg
  • 305 kg
  • 250 kg
  • 310 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 390-0774
    CTXSTDTK-700
    CTXSTDTK-700
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    390-0774
    Model
    CTXSTDTK-700
    Temperature range
    5...45 °C (without humidity)
    15...45 °C (with humidity)
    Temperature fluctuation (time)
    ±0,7 °C
    Temperature variation (spatial)
    ±1,5 °C
    Stability RH
    ±3,0%
    Capacity
    540 L
    Convection type
    Forced convection
    Shelves supplied (max.)
    3
    Int. W×D×H
    1430×594×663 mm
    Ext. W×D×H
    2090×733×800 mm
    Nominal power consumption
    1800 W
    Weight
    245 kg
  • 390-0772
    CTXSTDTK-1400
    CTXSTDTK-1400
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    390-0772
    Model
    CTXSTDTK-1400
    Temperature range
    5...45 °C (without humidity)
    15...45 °C (with humidity)
    Temperature fluctuation (time)
    ±0,7 °C
    Temperature variation (spatial)
    ±1,5 °C
    Stability RH
    ±3,0%
    Capacity
    1205 L
    Convection type
    Forced convection
    Shelves supplied (max.)
    6
    Int. W×D×H
    1430×1327×663 mm
    Ext. W×D×H
    2090×1463×800 mm
    Nominal power consumption
    2000 W
    Weight
    305 kg
  • 390-0771
    CTXSTDKK-700
    CTXSTDKK-700
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    390-0771
    Model
    CTXSTDKK-700
    Temperature range
    5...45 °C (without humidity)
    15...45 °C (with humidity)
    Temperature fluctuation (time)
    ±0,7 °C
    Temperature variation (spatial)
    ±1,5 °C
    Stability RH
    ±3,0%
    Capacity
    540 L
    Convection type
    Forced convection
    Shelves supplied (max.)
    3
    Int. W×D×H
    1430×594×663 mm
    Ext. W×D×H
    2090×733×800 mm
    Nominal power consumption
    1800 W
    Weight
    250 kg
  • 390-0769
    CTXSTDKK-1400
    CTXSTDKK-1400
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    390-0769
    Model
    CTXSTDKK-1400
    Temperature range
    5...45 °C (without humidity)
    15...45 °C (with humidity)
    Temperature fluctuation (time)
    ±0,7 °C
    Temperature variation (spatial)
    ±1,5 °C
    Stability RH
    ±3,0%
    Capacity
    1205 L
    Convection type
    Forced convection
    Shelves supplied (max.)
    6
    Int. W×D×H
    1430×1327×663 mm
    Ext. W×D×H
    2090×1463×800 mm
    Nominal power consumption
    2000 W
    Weight
    310 kg