Order Entry
Netherlands
ContactUsLinkComponent
Stoppers for 20 mm certified headspace crimp top vials
Stoppers for 20 mm certified headspace crimp top vials
Catalog # 548-0774
Supplier:  Agilent
undefined
Stoppers for 20 mm certified headspace crimp top vials
Catalog # 548-0774
Supplier:  Agilent

Specifications

  • Type:
    Butyl grey, -40 to + 120 °C
  • Seq:
    15
  • Pk:
    100

Specifications

About this item