Order Entry
Netherlands
ContactUsLinkComponent
Methyl-3-(dimethylamino)benzoate ≥99.0% (by titrimetric analysis)
Methyl-3-(dimethylamino)benzoate ≥99.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Methyl-3-(dimethylamino)benzoate ≥99.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Light orange to Yellow to Green clear liquid
  • Purity (GC):
    min. 98.0 %
  • Purity (Nonaqueous Titration):
    min. 99.0 %

Specification Test Results

Frequently Bought Together