Order Entry
Netherlands
ContactUsLinkComponent
Isophorondiamine cis- and trans-mixture ≥99.0% (by GC)
Corrosive
Irritant
Isophorondiamine cis- and trans-mixture ≥99.0% (by GC)
Supplier:  TCI
Certificates
undefined
Corrosive
Irritant
Isophorondiamine cis- and trans-mixture ≥99.0% (by GC)
Supplier:  TCI
Certificates

Specification Test Results

  • Appearance:
    Colorless to Almost colorless clear liquid
  • Purity (GC):
    min. 99.0 % (total of isomers)
  • Purity (Neutralization titration):
    min. 98.0 %

Specification Test Results

Related Information

Frequently Bought Together